
UPS Battery, 12V DC, 7000 mAh
Mfr # UB1270-ER
Zoro # G8333774
product price: $36.59
/eaKey Features
Voltage - Batteries
12V DC
Capacity - Batteries
7000 mAh
Output voltage
12 V DC
Battery Chemistry
Lead Acid
Product Type
Battery Unit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB1270-ER
Zoro #
G8333774
UPC #
842740043295
Country of Origin
China
Details
Item
UPS Battery
Voltage - Batteries
12V DC
Capacity - Batteries
7000 mAh
Output voltage
12 V DC
Battery Chemistry
Lead Acid
Product Type
Battery Unit
Product Name
UB1270 Battery Unit
Battery Capacity
7000 mAh
Compatibility
General Power GPS5006,Merich 350,Merich 400,Merich 450,Merich 450C,Merich 850C,Merich M1200,Merich UPS400,Safe 650,Safe SM650Chloride ONEAC UPS: ON300M601,ON600M601,ONe200D,ONE200XA-WX,ONe300D,ONE300XA-WLX,ONe400D,ONe600X,ONePLUS1000,ONePLUS250,ONePLUS600,S0K7XAU,S1K0XAU,S2K0XAU,S2K0XHU,SE041,SE061,SE122CyberPower UPS: ABP36VRM2U,BP48V45ART2U,CP585LCD,CP600LCD,CPS1500AVR,CPS500SL,CPS525SL,CPS900AVR,OL2000RMXL2U,OP1500,OP850,OR1500LCDRM2U,OR1500LCDRTXL2U,OR1500PFCRT2U,PP1500SWT4,PR1000LCDRT2U,PR1000LCDRTXL2U,PR1500LCDRT2U,PR1500SWRM2U,PR3000SWRM2UEaton Powerware UPS: 3105-700,3110-425,3110-550,3110-700,3115-300,3115-420,5105-450VA,5110-1000,5110-750,5115 TOWER 750,5125-1500,9104 RS 3K,9104 RS 6K,9120 1000 MFG AFTER 1/1/6,9120 1000 MFG BEFORE 1/1/6,9120 1500 MFG AFTER 1/1/6,9120 1500 MFG BEFORE 1/1/6,9120 2000 MFG BEFORE 1/1/6,9120 3000 MFG AFTER 1/1/6,9120 3000 MFG BEFORE 1/1/6,9120 700 MFG AFTER 1/1/6,9120 700 MFG BEFORE 1/1/6,9125-6000,9140RS,Deltec Powerrite PRO 400,Deltec Powerrite PRO 600,NET UPS 450,NET UPS SE 1000 Rackmount,NET UPS SE 1500 Rackmount,ONE UPS 300,ONE UPS 420,Powerrite MAX 450VA,Powerrite PRO II Rackmount 1000,Powerrite PRO II Rackmount 1500,Powerworks RS 3K,Powerworks RS 6K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.