A003 Ergobaum 6G Adults Pair Crutches; Blue
- Mfr # A003
- Zoro # G904126414
Specifications
Product Information
- MFR #
- A003
- Zoro #
- G904126414
- UPC #
- -
- Country of Origin
- China
Description
Ergobaum- "The King's Crutch" Finally, a comfortable, fully adjustable non-rigid crutch designed to make people's lives easier during recovery, while reducing any secondary injury commonly caused by conventional crutches. If you have suffered a recent sports injury, have joint pain or issues with mobility, then consider the Ergobaum Crutches as the best crutch alternative. Ergobaum Crutches provides users with a cushioned ride, shock absorption and return energy through the normal gait. Eliminates annoying "rattle" found in most other crutches as well as metal fatigue from constant metal to metal contact. Only Ergobaum has been designed by specialists to provide: Exceptional stability thanks to its new no-slip shoe design. Unmatched manageability through its two shock absorber technology and adjustable armband. Superb ergonomics achieved through its easily adjustable, non-slip, rubber grip. Remarkable comfort thanks to its built-in, retractable knee rest. Plus, unique safety features: reflective bands, LED lamp and pushbutton alarm or panic button.
Built-In Knee Platform:- Allows user to comfortably rest the knee on the platform while standing
- Especially useful for lower leg traumas such as ankle or foot injuries
- Contains shock absorbers, which helps the user avoid carpel tunnel syndrome as well as Wrist Tendon Subluxation
- The grip is covered in a state of the art rubber, which provides for a non-slip surface
- Unique design provides traction throughout the gait and includes stabilizing "wings" fro better grip on uneven surfaces
- This patented shoe can also be retrofitted to standard crutches and canes
- Color: Blue
- Dimensions: 34" L x 4" H x 9" W
- Weight: 6lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.