Zoro Homepage

Creeper Chair, 4 Swivel Castor Wheels

  • Mfr # ERGO-RS

  • Zoro # G307710524


product price: $750.00
/ea
Free Shipping & Returns

Key Features

Width
28 in
Color
Blue
Type
Creeper & Dollies
Capacity
350 lbs.
Overall Lowered Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERGO-RS
Zoro #
G307710524
UPC #
849672025344
Country of Origin
China

Dimensions

Width
28 in
Overall Lowered Height
5 in
Overall Lowered Length
56 in
Seat Height
5 in to 21 in
Casters Diameter
3 in
Overall Upright Height
48.75 in

Details

Color
Blue
Type
Creeper & Dollies
Capacity
350 lbs.
Number of Casters
4

Description

ERGOCHAIR works both as a chair and creeper featuring four swivel castor wheels It moves smoothly in all positions whether raised, reclined or lowered greatly relieving the stress on your back and other parts of your body while working

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.