Zoro Homepage

18 in Black CR Protective Arm Sleeves A9

  • Mfr # 7991-PR18

  • Zoro # G315213178


product price: $43.79
/pr

Key Features

ANSI/ISEA Cut Level
A9
Color
Black
Sleeve Material
Neoprene
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7991-PR18
Zoro #
G315213178
UPC #
720476179986
Country of Origin
China

Dimensions

Length
18 in

Details

Item
Cut-Resistant Sleeve
ANSI/ISEA Cut Level
A9
Color
Black
Sleeve Material
Neoprene
ANSI/ISEA Abrasion Level
4

Description

The ProFlex 7991 Cut-Resistant Protective Arm Sleeves feature a breathable, comfortable tungsten fiber knit material that protects arms and wrist with ANSI/ISEA 105-2016 level A9 cut protection.Crafted with a pre-curved design and flex zones in the elbow, these arm sleeves make for a natural and comfortable fit. They also feature a soft neoprene thumb loop and adjustable arm straps to ensure a secure fit that leaves no part of the arm exposed to potential cut hazards.ANSI/ISEA 105-2016 LEVEL A9 CUT RESISTANCE &LEVEL 4 ABRASION RESISTANCEThe tungsten fiber knit is tested to ANSI/ISEA 105-2016 level A9 cut protection and ANSI/ISEA 105-2016 level 4 abrasion resistance for safety around the sharpest and roughest materials. Classified by the weight needed to cut through, ANSI/ISEA 105-2016 level A9 is the highest cut rating with a measure of 6,000+ grams. For more on cut-resistance levels, check out our ANSI/ISEA 105-2016 Guide.These cut sleeves are best for workers in material handling, demolition, construction, automotive, manufacturing, assembly and many other industries. Includes 1 pair of sleeves.


  • •TWO PACK - Includes two sleeves that fit both left and right arms
  • •CUT RESISTANT - ANSI/ISEA 105-2016 level A9 cut protection
  • •ADJUSTABLE FIT - Features an adjustable hook & loop strap to tighten fit on upper arm/bicep
  • •BREATHABLE - Tungsten fiber is comfortable for long-lasting use
  • •STAYS IN PLACE - Soft neoprene thumb loops help keep sleeve in place for maximum protection
  • •NATURAL, FLEXIBLE FIT - Pre-curved design and flexible elbow zones for easy mobility
  • •MACHINE WASHABLE
  • •TESTED - Meets ANSI/ISEA 105-2016 level A9 cut resistant, level 4 abrasion, EN388: 4X4XF standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.