18 in Yellow CR Protective Arm Sleeves - A5 Heat Resistant

  • Mfr # 7951-PR18

  • Zoro # G115213187


product price: $20.75
/pr

Key Features

ANSI/ISEA Cut Level
A5
Color
Yellow
Sleeve Material
Neoprene, Aramid
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7951-PR18
Zoro #
G115213187
UPC #
720476179580
Country of Origin
China

Dimensions

Length
18 in

Details

Item
Cut-Resistant Sleeve
ANSI/ISEA Cut Level
A5
Color
Yellow
Sleeve Material
Neoprene, Aramid
ANSI/ISEA Abrasion Level
3

Description

The ProFlex 7951 Cut-Resistant Protective Arm Sleeves are designed with aramid fibers that offer both ANSI/ISEA 105-2016 level A5 cut protection and EN 407 level 1 heat protection when handling hot materials 212°F // 100°C for up to 15 seconds.Crafted with both a pre-curved design and flex zones in the elbow, these arm sleeves make for a natural and comfortable fit. They also feature a soft neoprene thumb loop and adjustable arm straps to ensure a secure fit that leaves no part of the arm exposed to potential cut hazards.ANSI/ISEA 105-2016 LEVEL A5 CUT RESISTANCE &LEVEL 3 ABRASION RESISTANCEThe aramid fiber is tested to ANSI/ISEA 105-2016 level A5 cut protection and ANSI/ISEA 105-2016 level 3 abrasion resistance for safety around the sharpest and roughest materials. Classified by the weight needed to cut through, ANSI/ISEA 105-2016 level A5 is the highest cut rating with a measure of 2,200-2,999 grams. For more on cut-resistance levels, check out our ANSI/ISEA 105-2016 Guide.These heat-resistant cut sleeves are best for workers handling hot materials in applications such as manufacturing, automotive, construction and more. Includes 1 pair of sleeves.


  • •TWO PACK - Includes two sleeves that fit both left and right arms
  • •CUT RESISTANT - ANSI/ISEA 105-2016 level A5 cut protection
  • •HEAT RESISTANT - Aramid fiber meets EN 407 level 1 protection for handling hot materials
  • •ADJUSTABLE FIT - Features an adjustable hook & loop strap to tighten fit on upper arm/bicep
  • •STAYS IN PLACE - Soft neoprene thumb loops help keep sleeve in place for maximum protection
  • •NATURAL, FLEXIBLE FIT - Pre-curved design and flexible elbow zones for easy mobility
  • •MACHINE WASHABLE
  • •TESTED - Meets ANSI/ISEA 105-2016 level A5 cut resistant, level 3 abrasion EN388: 2X4X F, EN407 level 1 standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.