Zoro Homepage

18" Lime Cut-Resistant Protective Arm Sleeve Pair, PK144

  • Mfr # 7941CAPR18

  • Zoro # G300487737


product price: $2,458.99
/pk 144, $17.08/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A4
Color
Lime
Standards
ANSI A4 Level; ANSI 105-2016 Level 1
Application
Glass Handling, Demolition, Fabrication, Construction
Material
Yarn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7941CAPR18
Zoro #
G300487737
UPC #
720476179474
Country of Origin
China

Details

ANSI/ISEA Cut Level
A4
Color
Lime
Standards
ANSI A4 Level; ANSI 105-2016 Level 1
Application
Glass Handling, Demolition, Fabrication, Construction
Material
Yarn

Description

18" Lime Cut-Resistant Protective Arm Sleeve Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.