Shop ERGODYNE

2XL Gray Nitrile Coated Impact Gloves

  • Mfr # 7100
  • Zoro # G824782714

product price: 
$
13.95
/pr

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7100
Zoro #
G824782714
UPC #
720476106661
Country of Origin
China

Description

ProFlex 7100 Nitrile Coated Impact Gloves feature microfoam nitrile coated palms for excellent grip and dexterity with an ultra-lightweight and soft form fit. The 15-gauge nylon-spandex knit is comfortably lightweight and flexible while still meeting ANSI/ISEA 105-2016 level 6 abrasion resistance for long-lasting durability. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out. ANSI/ISEA 105-2016 LEVEL A1 CUT RESISTANCE & LEVEL 6 ABRASION RESISTANCE // 15-GAUGE KNIT. The 15-gauge seamless nylon-spandex knit is tested to ANSI/ISEA 105-2016 level A1 cut protection and level 6 abrasion resistance for general purpose protection against abrasive objects and surfaces. Gauge indicates the number of stitching rows per inch-a higher gauge will have more flexibility and less bulk. When selecting safety work gloves, workers should look for the best possible balance of dexterity and protection for their job. MICROFOAM NITRILE COATED PALMS FOR ALL-PURPOSE GRIP. The palms of these safety gloves are dipped in microfoam nitrile for excellent grip, dexterity and feel on a variety of surfaces. TRIHEX TPR FOR BACK-OF-HAND IMPACT PROTECTION // ANSI/ISEA 138-2019 LEVEL 1. Built for impact-heavy work, these gloves meet ANSI/ISEA 138-2019 level 1 with durable back-of-hand TPR in a TriHex design that deflects blows and guards against pinch injuries. The interlocking pattern boosts durability while flexing naturally for a seamless, breathable fit that maintains dexterity for precision work. TOUCHSCREEN CAPABLE. Touchscreen-capable fingertips make it easy for workers to swipe, tap and type on smartphones and tablets without having to remove their work gloves. These nitrile coated utility gloves are ideal for warehousing, construction, assembly, manufacturing and automotive applications where back-of-hand protection is also needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.