Shop ERGODYNE

S Brown Goatskin Leather CR Impact Gloves

  • Mfr # 713
  • Zoro # G024782743

product price: 
$
48.95
/pr

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
713
Zoro #
G024782743
UPC #
720476170372
Country of Origin
Pakistan

Description

ProFlex 713 Goatskin Leather Cut-Resistant Impact Gloves feature full goatskin leather construction, delivering durability, flexibility and comfort, while maintaining superior dexterity. Tested to ANSI/ISEA 138-2019 level 2 impact protection, as well as ANSI/ISEA 105-2016 level A6 cut protection to resist cuts, punctures and abrasions around sharp materials. The 360° leather construction provides all-around comfort and weather resistance, with inherent water- and wind-resistant properties that make these gloves a reliable option for rigorous outdoor work. They are naturally soft and breathable, with elastic wrists for a secure fit. GOATSKIN LEATHER CONSTRUCTION. Crafted from goatskin leather, these gloves deliver durability and lightweight comfort without the bulk. The natural structure of goatskin provides flexibility and dexterity while repelling grease and liquids. They are naturally soft and breathable, with elastic wrists for a secure fit. ANSI/ISEA 105-2016 LEVEL A6 CUT RESISTANCE & LEVEL 5 ABRASION RESISTANCE. The glove’s inner liner is tested to ANSI/ISEA 105-2016 level A6 cut protection and level 5 abrasion resistance for general purpose protection against abrasive objects and surfaces. The combination of cut and abrasion resistance supports longer glove life while maintaining flexibility and comfort for all-day wear in tough working conditions. TRIHEX TPR FOR BACK-OF-HAND IMPACT PROTECTION // ANSI/ISEA 138-2019 LEVEL 2. Built for impact-heavy work, these gloves meet ANSI/ISEA 138-2019 level 2 with durable back-of-hand TPR in a TriHex design that deflects blows and guards against pinch injuries. The interlocking pattern boosts durability while flexing naturally for a seamless, breathable fit that maintains dexterity for precision work. These leather utility gloves are ideal for tough, abrasive environments demanding full leather durability and maximum protection such as rigging, masonry, ironwork and heavy-duty construction applications where back-of-hand protection is also needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.