Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2XL Lime Class 2 Womens Hi-Vis Surveyor Vest

  • Mfr # 8247ZW-S

  • Zoro # G222783641


product price: $17.45
/ea

Key Features

Material
100% polyester
Color
Lime
Standards
ANSI 107
Size
2XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8247ZW-S
Zoro #
G222783641
UPC #
720476224662
Country of Origin
Indonesia

Dimensions

Size
2XL

Details

Material
100% polyester
Color
Lime
Standards
ANSI 107

Description

The GloWear 8247ZW-S Women's Hi-Vis Surveyor Vest is designed for increased visibility in low-light or nighttime conditions with ANSI/ISEA 107-2020, Type R, Class 2 compliant hi-vis fabric and 2in reflective, solid tape. Made of 3.6oz polyester solid fabric in the front, and 3.3oz polyester mesh fabric in the back, the vest offers all-day comfort on the job. Designed for convenience, the vest features a zipper closure for a secure fit. DESIGNED FOR WOMEN The design of this shirt offers a functional fit specifically tailored for women, with narrower shoulders, a slightly contoured waist, 2.5in side slits and a longer back. Tailored chest seems shape the fabric so the vest lies flat across the chest for improved fit and comfort. This thoughtful construction follows the natural shape of a woman's frame, ensuring a comfortable, professional and uniform look on a variety of body types. SINGLE SIZING This vest is available in single sizes to allow workers to order their exact size for a more tailored, performance-style fit compared to dual-size vests (*tip: for best single-size fit, select one size down from your normal t-shirt size). Four exterior pockets and dual radio mic tabs offer additional and convenient storage for the wearer. Additionally, the machine-washable fabric retains its shape for up to 25 washes, ensuring long-term durability and easy maintenance. Ideal for safety managers or workers who need to carry tools, maps, devices and documents on the go.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.