Zoro Homepage

2XL Navy Insulated Freezer Jacket

  • Mfr # 6476

  • Zoro # G310683259


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Size
2XL
Color
Navy
Material
Polyester
Fabric Weight
3 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6476
Zoro #
G310683259
UPC #
720476412564
Country of Origin
China

Dimensions

Size
2XL

Details

Color
Navy
Material
Polyester
Fabric Weight
3 lb.

Description

The N-Ferno 6476 Insulated Freezer Jacket is built for warm, durable and comfortable protection in cold storage freezer environments. Designed with 100% ripstop polyester and a water-resistant PU coating, this cooler jacket stands up against the harshest conditions to provide warmth without restricting movement and dexterity.This insulated work jacket features two lower exterior oversized pockets, pen/stylus holder, mic tab and 2 d-rings for convenient access and storage. A zippered closure with snap storm flap and ribbed knit cuffs help seal out cold air. Reflective piping and hi-vis yellow material keeps wearers safe and seen while on the job. A size label is visible on the arm sleeve for easy viewing when being hung up or stored.3M THINSULATE INSULATIONDesigned with 200g of 3M Thinsulate insulation, this jacket traps heat for warmth in extreme cold, ranging from -10 degrees farenheit to -50 degrees farenheit -23 degrees celsius to -46 degrees celsius.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.