Zoro Homepage

2XL Orange Class 2 Essential Hi-Vis T-Shirt Black Bottom

  • Mfr # 8286BK

  • Zoro # G022783537


product price: $21.75
/ea

Key Features

Material
100% Polyester
Color
Orange
Size
2XL
Standards
ANSI 107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8286BK
Zoro #
G022783537
UPC #
720476221968
Country of Origin
China

Dimensions

Size
2XL

Details

Material
100% Polyester
Color
Orange
Standards
ANSI 107

Description

The GloWear 8286BK Essential Hi-Vis T-Shirt is designed to enhance visibility in low-light and nighttime conditions with ANSI/ISEA 107-2020, Type R, Class 2 compliant hi-vis fabric and 2in reflective, solid tape.The fabric is made from a polyester birdseye knit (4.6oz), offering a perfect balance of durability and softness, allowing for all-day comfort without sacrificing practicality. The black panel across the bottom hides dirt, grit and dust to keep the shirt looking cleaner longer.To keep you cool and dry throughout your workday, this shirt incorporates advanced moisture-wicking technology that efficiently pulls sweat away from the skin, ensuring you stay comfortable even during physically demanding tasks. Additionally, the fabric is wrinkle-resistant, maintaining a crisp, polished look even after hours of wear.UPF 30+ sun protection shields your skin from harmful UV rays and reduces the risk of sunburn or long-term skin damage, making it a great option for outdoor work in sunny conditions. For added convenience, this shirt is designed with a chest pocket, providing a practical space for storing small items like pens, tools or ID badges, keeping them easily accessible while you're on the job.The shirt is machine-washable and retains its shape through up to 25 washes, allowing for long-lasting use without worrying about wear and tear. Ideal for construction workers, transportation workers or anyone who requires a Class 2 level of protection and visibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.