
2XL/3XL Black Lightweight Phase Change Cooling Vest and Packs
Mfr # 6260
Zoro # G210992574
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Closure Type
Zipper
Material
Cotton & Polyester
Maximum Cooling Time
Up to 2 hr
Cooling Method
Cold Pack Inserts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6260
Zoro #
G210992574
UPC #
720476121343
Country of Origin
Taiwan, Province of China
Dimensions
Size
2XL/3XL
Details
Color
Black
Item
Lightweight Cooling Vest w/Rechargeable Packs
Closure Type
Zipper
Material
Cotton & Polyester
Maximum Cooling Time
Up to 2 hr
Cooling Method
Cold Pack Inserts
Description
Designed to be 30%-60% lighter weight than other cooling vests on the market, the Chill-Its Lightweight Phase Change Cooling Vest keeps workers cooler, safer and more productive. Its phase change cooling packs maintain a 64 F / 18 C temperature for up to two hours when activated.Constructed with a polyester cotton-blend fabric, the vest's adjustable hook and loop closures around the waist provide a customized fit for different body types. The heavy-duty front zipper makes for easy on/off, while the two front zippered pockets can be used to store small accessories.HOW TO USESimply place the four removable packs in a cooler of ice water for 5 minutes; freezer for 8 minutes; refrigerator for 12 minutes; or near an air conditioner for 1 hour.HOW TO CLEANThe cooling pack should be washed by hand with a mild detergent and warm water. DO NOT machine wash or machine dry. The fabric vest is machine washable with mild soap.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.