Zoro Homepage

2XL/3XL Black Lightweight Phase Change Cooling Vest Only

  • Mfr # 6255

  • Zoro # G310992573


product price: $37.75
/ea

Key Features

Color
Black
Size
2XL/3XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6255
Zoro #
G310992573
UPC #
720476121244
Country of Origin
Indonesia

Dimensions

Size
2XL/3XL

Details

Color
Black

Description

The Chill-Its Lightweight Phase Change Cooling Vest keeps workers cooler, safer and more productive. Its phase change cooling packs maintain a 64 F / 18 C temperature for up to two hours when activated.The vest's adjustable hook and loop closures around the waist provide a customized fit for different body types. The heavy-duty front zipper makes for easy on/off, while the two front zippered pockets can be used to store small accessories.*** Phase Change Cooling Packs not included. ***There are many ways to activate your cooling vest. Simply place the four removable packs in a cooler of ice water for 5 minutes; freezer for 8 minutes; refrigerator for 12 minutes; or near an air conditioner for 1 hour.HOW TO CLEANThe cooling pack should be washed by hand with a mild detergent and warm water. DO NOT machine wash or machine dry. The fabric vest is machine washable with mild soap.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.