Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-in-1 Bomber Jacket, 300D Oxford Polyester, Class 3 Type R, Hi-Viz Orange, 5XL

  • Mfr # 8381

  • Zoro # G5153640


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Material
300D Oxford Polyester
Color
Hi-Viz Orange
Front Closure Type
Zipper w/Storm Flap
Number of Pockets
4
Closure Type
Zipper with Storm Flap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8381
Zoro #
G5153640
UPC #
720476255895
Country of Origin
China

Dimensions

Size
5XL
Fits Chest Size
58" to 62"
Length
33 in

Details

Item
3-in-1 Bomber Jacket
Material
300D Oxford Polyester
Color
Hi-Viz Orange
Front Closure Type
Zipper w/Storm Flap
Number of Pockets
4
Closure Type
Zipper with Storm Flap
ANSI Class
3
ANSI Type
Type R
Lining Material
280g Fleece
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2020, Type R Class 3
Type
Hi-Vis
Waterproof
Water Repellant
Insulated
Yes
Cuff Style
Hook & Loop
Hood Style
Detachable
Water-Resistant
Water Repellant
Garment Type
Hi-Vis

Description

Hi Vis Bomber Jacket,3-in-1,Orange,5XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.