3-in-1 Jacket/Vest, 300D Oxford Polyester, Class 2 Type R, Hi-Viz Orange, 3XL

  • Mfr # 8287

  • Zoro # G5153869


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Material
300D Oxford Polyester
Color
Hi-Viz Orange
Front Closure Type
Zipper
Number of Pockets
2
Closure Type
Zipper Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8287
Zoro #
G5153869
UPC #
720476255178
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
50" to 54"
Length
26 in

Details

Item
3-in-1 Jacket/Vest
Material
300D Oxford Polyester
Color
Hi-Viz Orange
Front Closure Type
Zipper
Number of Pockets
2
Closure Type
Zipper Front
ANSI Class
2
ANSI Type
Type R
Lining Material
Quilted
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2015 Type R Class 2
Insulated
Yes
Waterproof
Water Repellant
Gender
Unisex
Water-Resistant
Water Repellant

Description

Convertible Thermal Jacket,Orange,3XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.