Zoro Homepage

3-Layer Winter Liner - Shldr

  • Mfr # 16952

  • Zoro # G3254067


product price: $11.59
/ea

Key Features

Color
Black
Material
Nylon
Size
Universal
Areas Covered
Other
Features
Elastic Fit, Lightweight, Mid Layer Foam Insulation, Warm Lining
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16952
Zoro #
G3254067
UPC #
720476169529
Country of Origin
Indonesia

Dimensions

Size
Universal
Length
10.3"
Width
1"
Height
15.3"

Details

Item
Hard Hat Liner
Color
Black
Material
Nylon
Areas Covered
Other
Features
Elastic Fit, Lightweight, Mid Layer Foam Insulation, Warm Lining
Adjustment Type
Hook-and-Loop
Weight
2.40 oz
Closure Type
Hook-and-Loop
Lining Material
100% Polyester Sherpa
Reusability
Reusable
Compatible with Series
N-Ferno
Cooling
No
Moisture-Wicking
Yes
Includes
Liner only
Attachment Type
Hook-and-Loop
Includes Neck Shade
Yes
Number of Layers
3
For Use With
Sledding, Mining, Delivery, Drilling, Snowboarding, Construction, Freight, Warehouse, Landscaping, Skiing
Product Type
Hard Hat Liner

Description

Hard Hat Liner, Garment Type Liner, Outer Material Nylon, Areas Covered Ears, Head, Neck, Adjustment Type Hook-and-Loop, Outer Color Black, Lining Material 100 Percent Polyester Sherpa, Features Elastic Fit, Lightweight, Mid Layer Foam Insulation, Warm Lining, Number of Layers 3, Size Universal, Closure Type Hook-and-Loop, Attachment Type Hook-and-Loop, Includes Liner only, Cooling No, Reusability Reusable, Includes Neck Shade Yes, Compatible with Series N-Ferno, Moisture-Wicking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.