Zoro Homepage

3-Layer Winter Liner, Shoulder, Black

  • Mfr # 6867

  • Zoro # G3608160


product price: $11.75
/ea

Key Features

Color
Black
Material
Polyester
Size
Universal
Areas Covered
Other
Features
Elastic Fit, Lightweight, Mid Layer Foam Insulation, Warm Lining
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6867
Zoro #
G3608160
UPC #
720476168676
Country of Origin
Indonesia

Dimensions

Size
Universal
Height
15.3"
Width
0.8"
Length
10.3"

Details

Item
Hard Hat Liner
Color
Black
Material
Polyester
Areas Covered
Other
Features
Elastic Fit, Lightweight, Mid Layer Foam Insulation, Warm Lining
Adjustment Type
Hook-and-Loop
Weight
3.36 oz
Closure Type
Hook-and-Loop
Lining Material
100% Polyester Fleece
Includes
Liner only
Cooling
No
Compatible with Series
N-Ferno
Attachment Type
Hook-and-Loop
Reusability
Reusable
Includes Neck Shade
Yes
Number of Layers
3
For Use With
Snowboarding, Sledding, Construction, Warehouse, Freight, Delivery, Mining, Landscaping, Skiing, Drilling
Product Type
Hard Hat Liner
Insulated for Cold Conditions
Yes

Description

Hard Hat Liner, Garment Type Liner, Outer Material Polyester, Areas Covered Ears, Head, Neck, Adjustment Type Hook-and-Loop, Outer Color Black, Lining Material 100 Percent Polyester Fleece, Features Elastic Fit, Lightweight, Mid Layer Foam Insulation, Warm Lining, Number of Layers 3, Size Universal, Closure Type Hook-and-Loop, Attachment Type Hook-and-Loop, Includes Liner only, Cooling No, Reusability Reusable, Includes Neck Shade Yes, Compatible with Series N-Ferno

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.