Zoro Homepage

3-Layer Winter Liner, Shoulder, Black

  • Mfr # 6877

  • Zoro # G1280749


product price: $25.65
/ea

Key Features

Color
Black
Material
Cotton/Modacrylic
Size
Universal
Areas Covered
Other
Features
Elastic Fit, Fire-Resistant Outer Shell, Lightweight, Mid Layer Foam Insulation, Warm Lining
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6877
Zoro #
G1280749
UPC #
720476168775
Country of Origin
Indonesia

Dimensions

Size
Universal
Width
0.5"
Length
10.3"
Height
15.3"

Details

Item
Hard Hat Liner
Color
Black
Material
Cotton/Modacrylic
Areas Covered
Other
Features
Elastic Fit, Fire-Resistant Outer Shell, Lightweight, Mid Layer Foam Insulation, Warm Lining
Adjustment Type
Hook-and-Loop
Weight
2.56 oz
Lining Material
100% Polyester Fleece
Closure Type
Hook-and-Loop
Cooling
No
Includes Neck Shade
Yes
Number of Layers
3
Attachment Type
Hook-and-Loop
Compatible with Series
N-Ferno
Reusability
Reusable
Includes
Liner only
For Use With
Construction, Snowboarding, Freight, Delivery, Landscaping, Skiing, Drilling, Sledding, Warehouse, Mining
Products By Industry
Electrical
Product Type
Hard Hat Liner
Insulated for Cold Conditions
Yes

Description

Hard Hat Liner, Garment Type Liner, Outer Material Cotton/Modacrylic, Areas Covered Ears, Head, Neck, Adjustment Type Hook-and-Loop, Outer Color Black, Lining Material 100 Percent Polyester Fleece, Features Elastic Fit, Fire-Resistant Outer Shell, Lightweight, Mid Layer Foam Insulation, Warm Lining, Number of Layers 3, Size Universal, Closure Type Hook-and-Loop, Attachment Type Hook-and-Loop, Includes Liner only, Cooling No, Reusability Reusable, Includes Neck Shade Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.