Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3104F(x) Standard Orange and Gray Tool Lanyard - Carabiner + Cinch Loop - 10lbs

  • Mfr # 3104F(X)

  • Zoro # G804837670


product price: $14.19
/ea

Key Features

Color
Orange and Gray
Length
4
Material
Polyester-elastic webbing
Width
1
Height
11.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3104F(X)
Zoro #
G804837670
UPC #
720476198048
Country of Origin
China

Dimensions

Length
4
Width
1
Height
11.25

Details

Item
Tool Lanyard
Color
Orange and Gray
Material
Polyester-elastic webbing

Description

The Squids 3104F(x) Tool Lanyard features a manual captive-eye aluminum carabiner on one end and a low-profile cinch loop on the other to tether tools up to 10lbs // 4.5kg and prevent dropped or falling objects from occurring on the job.
This shock-absorbing lanyard is designed with durable 1680D polyester-elastic webbing to reduce the force on your body if a drop occurs by absorbing the energy transmitted through the tool lanyard. This prevents the tool from pulling the user down with it by reducing the shock load, protecting those above as well as below. Lanyard extends from 38-48in // 96-122cm, with a lightweight design that reduces snag hazards and excess weight.
The low-profile cinch loop end easily fits into small captive holes in tools that can otherwise be challenging to tether. With a captive eye design, the locking screw-gate carabiner securely tethers tools while better predicting load direction and preventing the lanyard from sliding into the carabiner gate.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.