Zoro Homepage

3150 Lime Elastic Lanyard - Buckle - 2lbs, 10PK

  • Mfr # 3150PK

  • Zoro # G210988737


product price: $41.29
/pk 10, $4.13/ea

Key Features

Color
Lime
Material
Elastic
Standards
ANSI/ISEA 121-2018
Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3150PK
Zoro #
G210988737
UPC #
720476191513
Country of Origin
Viet Nam

Details

Item
3150 Lime Elastic Lanyard - Buckle - 2lbs, 10PK
Color
Lime
Material
Elastic
Standards
ANSI/ISEA 121-2018
Weight
1 lb

Description

The Squids 3150 Elastic Hard Hat Lanyard with Buckle securely tethers hard hats, small hand tools and tape measures to prevent them from becoming dangerous dropped objects when working at heights. A durable double-lock buckle makes for easy anchoring, while high-stretch elastic reduces jarring on the worker in the event of a drop. Tested and complies with ANSI/ISEA 121-2018 for dropped object prevention.Compatible with all hard hats, this safety lanyard can be easily connected via the accessory slot or suspension. It can also be used for tethering hand tools or other small gear. Ideal for construction, telecom, oil and gas, power generation, utilities, manufacturing, municipalities and scaffolding. Thread the open end of the lanyard through the hard hat accessory slot or suspension and back through the clamp, closing tightly for a secure connection. To anchor, clip the buckle end around a reliable connection point on the worker fall protection harness, safety vest strap, etc..

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.