Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3155 Lime Elastic Lanyard with Clamp - 2lbs, 10PK

  • Mfr # 3155PK

  • Zoro # G610988733


product price: $41.99
/pk 10, $4.20/ea

Key Features

Color
Lime
Material
Elastic
Weight
1 lb
Standards
ANSI/ISEA 121-2018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3155PK
Zoro #
G610988733
UPC #
720476191544
Country of Origin
Viet Nam

Details

Item
3155 Lime Elastic Lanyard with Clamp - 2lbs, 10PK
Color
Lime
Material
Elastic
Weight
1 lb
Standards
ANSI/ISEA 121-2018

Description

The Squids 3155 Elastic Hard Hat Lanyard with Clamp securely tethers hard hats to prevent them from becoming dangerous dropped objects when working at heights. A durable quick-connect clamp makes for easy anchoring to shirts or collars, while high-stretch elastic reduces jarring in the event of a drop. Compatible with all hard hats, this safety lanyard can be easily connected via the accessory slot or suspension. It can also be used for tethering hand tools or other small gear. Ideal for construction, telecom, oil and gas, power generation, utilities, wind, manufacturing, municipalities and scaffolding.Thread the open end of the lanyard through the hard hat accessory slot or suspension and back through the clamp, closing tightly for a secure connection. To anchor, attach the clamp end to the worker's shirt or collar.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.