
3171 Anchor Strap Belt Loop Attachment, 5 lb. Capacity, Black
Mfr # 19171
Zoro # G108577982
product price: $22.85
/eaSold in multiples of 3 for $68.55
Key Features
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19171
Zoro #
G108577982
UPC #
720476191711
Country of Origin
China
Details
Item
3171 Anchor Strap Belt Loop Attachment, 5 lb. Capacity, Black
Color
Black
Description
The squids 3171 anchor strap belt loop attachment easily threads over belts and harnesses to create a retrofit attachment point for tethering tools up to 5lbs // 2.3kg, preventing dropped or falling objects. Built for lasting security, this anchor strap features heavy-duty abrasion-resistant polyester webbing and a durable steel d-ring. Simply thread the enclosed loop end over the belt, harness or other anchor point and attach the lanyard to the d-ring. For use as a system, this anchor strap is compatible with squids tool lanyards. features: meets ansi/isea 121-2018 third party certified to an 5lbs // 2.3kg maximum working capacity with a multi-drop safety factor anchoring strap for tool tethering loop over belts or fall protection harnesses to create retrofit attachment for tethering tools built to last heavy-duty abrasion-resistant polyester webbing durable steel d-ring for attaching tool lanyards fits most belts fits belts and harnesses up to 3in // 7.6cm compatible with squids tool lanyards captive d-ring fits a variety of lanyard styles dimensions 5in x 1in // 12.7cm x 2.5cm. Loop length: 3in // 7.6cm 2-pack includes 2 tool tether attachments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.