
3178 Locking Bucket Hook w/ Tethering Point, Single 2", 40 lb. Cap., Black & Orange
Mfr # 19278
Zoro # G008577983
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19278
Zoro #
G008577983
UPC #
720476192787
Country of Origin
Taiwan, Province of China
Details
Color
Black/Orange
Description
The squids 3178 locking aerial bucket hook features a self-locking exterior hook, a non-locking interior hook and an enclosed tethering point to save space and prevent dropped objects when working in cramped buckets. Simply clip to the bucket lip for safe anchoring of tool buckets, bags, aprons, tool lanyards and other equipment. Built for durability in demanding environments, the heavy-duty nylon hook is approved to a 40lbs // 18.14kg static hold with a 7lbs // 3.2kg dynamic drop rating for tool lanyards the self-locking outer hook with thumb release is designed for ease of use while providing the utmost security for tool storage and tethering. The self-locking gate automatically locks when weight from a bucket, bag or other load is applied, preventing unintentional opening. Once pulled up to unlock, the gate will release and push the gear toward the opening for easy removal. Large tabs make for simple one-handed use, while the vibrant orange color allows workers to easily identify whether the gate is locked or not. In addition to the primary locking hook, this aerial bucket tool features an enclosed tethering point at the bottom for additional tool tethering. It also features an open-ended interior hook for hanging aprons, tool boards or other gearkeeping them up and off the bucket floor. features: meets ansi 121-2018 - third-party certified to 40lbs // 18.14kg total weight static with a 5:1 safety factor and 7lbs // 3.2kg tethering point dynamic with a multi-drop safety factor attach to buckets to hang tool bags, boards & more - for convenient gear access and prevention of dropped objects when working at heights maximizes working space - keeps gear up and out of the way in compact aerial buckets self-locking hook - outer hook automatically locks when weight is applied to prevent unintentional opening when released, gate pushes gear upward for easy removal manual lock release - thumb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.