Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3386 Red Arm Band ID Badge Holder, 10PK

  • Mfr # 3386PK10

  • Zoro # G910683253


product price: $33.29
/pk 10, $3.33/ea

Key Features

Material
Vinyl
Includes
10- arm band badge holders
Weight
0.5 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3386PK10
Zoro #
G910683253
UPC #
720476199694
Country of Origin
China

Details

Material
Vinyl
Color
Red
Includes
10- arm band badge holders
Weight
0.5 lb.

Description

Squids 3386 Arm Band ID/Badge Holder is designed for easy access and prevention of lost IDs and badges. An elastic band with hook & loop closure adjusts to fit a range of arm sizes or over bulky outwear.The clear window is made with durable vinyl for protection and long-lasting use. This arm band holder fits most ID badges or access cards measuring 4in x 2.5in // 10cm x 6cm. Available in 5 colors black, orange, lime, blue and red and also available in hi-vis orange and lime with reflective accent for enhanced visibility. Also available in 10-pack bulk options.It is ideal for those who work in warehouses, distribution centers, material inventory on construction and steel sites, airports and grocery/personal shopping.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.