Zoro Homepage

3701Mini Adhesive Mount Replacements, 2 lb. Capacity, Black

  • Mfr # 19702

  • Zoro # G208577981


product price: $15.55
/ea
Sold in multiples of 3 for $46.65

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19702
Zoro #
G208577981
UPC #
720476197027
Country of Origin
China

Details

Item
3701Mini Adhesive Mount Replacements, 2 lb. Capacity, Black
Color
Black

Description

The squids 3701 mini adhesive mount replacements 10-pack are designed to safely tether devices and accessories up to 2lbs // 0.9kg. Using high-strength and double-sided 3m vhb tape, the mini adhesive mounts easily attach to items such as cell phones, cameras, hand tools and other accessories to keep them close and ready while also preventing drops. Compatible with squids 3151 coil lanyard for tethering accessories features: durable tape - utilize double-sided and high-strength 3m vhb pads to securely attach to items multiple connection points - a 4-way anchor point option allows for easy tethering from any angle weather resistant - adhesive pads are high/low temperature resistant and waterproof to stand up against elements versatile attachment - adheres to a variety of materials including metal, silicone, glass and plastics clean removal - adhesive mounts do not leave residue when removed low profile & lightweight - reduces snag hazards and excess weight one time use - adhesive mounts are single use only dimensions - 0.9in x 0.9in // 2.3cm x 2.3cm includes 10 mini adhesive mounts lanyard sold separately compatible with 3151 coil lanyard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.