Zoro Homepage

3755 12ft 3.7m Gray Tool Tethering Tape, 10PK

  • Mfr # 3755PK

  • Zoro # G110988738


product price: $282.99
/pk 10, $28.30/ea
Free Shipping & Returns

Key Features

Length
12ft (3.7m)
Weight
2.40 lb
Standards
ANSI/ISEA 121-2018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3755PK
Zoro #
G110988738
UPC #
720476197577
Country of Origin
United States

Dimensions

Length
12ft (3.7m)

Details

Item
3755 12ft 3.7m Gray Tool Tethering Tape, 10PK
Color
Gray
Weight
2.40 lb
Standards
ANSI/ISEA 121-2018

Description

The Squids 3755 Self-Adhering Tool Tethering Tape Trap provides a secure and efficient method of attaching Tool Tails to hand tools for safe tool tethering. The Tape Trap simplifies the installation of tool lanyards by creating retrofit tether points on hand tools that lack manufactured attachment points or captive holes. The innovative, self-adhering feature eliminates the need for additional adhesives, tools or heat sources during application-leaving no sticky residue or damage to the tool when finished being used.Crafted from fiberglass-reinforced construction, this tethering solution prioritizes durability and high strength. The design also incorporates cut- and puncture-resistant qualities, providing resilience in challenging work conditions. Beyond safety features, this tool tethering solution enhances user comfort by adding an improved and ergonomic grip to tools. Available in a 12ft // 3m roll, the Tape Trap offers flexibility in length for a variety of applications.TESTED TO BE TRUSTEDThis Tape Trap is third-party certified to 15lbs // 6.8kg maximum capacity depending on length, tool, tail and lanyard used and meets the ANSI/ISEA 121-2018 standard with all required labeling.Ideal for those tethering tools in construction, telecommunications, oil and gas, power generation, utilities, wind energy, manufacturing or other jobsites where dropped objects are a risk.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.