Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3XL Navy Insulated Freezer Jacket, Heat Reflective Lining

  • Mfr # 6464

  • Zoro # G616285744


product price: $168.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6464
Zoro #
G616285744
UPC #
720476411376
Country of Origin
China

Description

The N-Ferno 6464 Insulated Freezer Jacket with AmpiFIRE Heat Reflective Lining is rated to -60DegF // -51DegC conditions for up to 5 hours of moderate work activity in freezer cold storage facilities. AmpliFIRE aluminum insulation captures, reflects and traps body heat, and the 100% ripstop polyester exterior ensures the jacket delivers warmth, comfort and durability. For additional functionality, the jacket includes oversized front pockets and a pen/stylus holder for ample storage and easy access, even when wearing gloves. Rib-knit cuffs and drawstring cord at the bottom of the jacket help seal out the cold and wind, while heavy-duty zippers with storm flaps offer extra protection against harsh weather. Added lime background material enhances visibility in low-light conditions. A clearly visible exterior size label allows wearers to instantly recognize and select their ideal jacket size. This jacket features a built-in mic tab and d-rings to provide easy access to radios, scanners, ID badges and keys. Designed for practicality, the jacket is machine washable for effortless cleaning and care. 3M THINSULATE INSULATION Designed with 250g of 3M Thinsulate insulation, this jacket traps heat for warmth in extreme cold, ranging from -20DegF to -60DegF -29DegC to -51DegC. The 3M Thinsulate is 30% thinner in profile compared to standard poly fill and has a higher loft design, making it condense at a much slower rate and offers more thermal retention than standard poly fill-increasing its life integrity. Minimized washing will extend the overall life of the thermal, insulated garment. CLO RATINGS Insulation performance is measured by CLO ratings-which is a unit of thermal resistance that indicates insulating ability. The higher the CLO value, the higher the amount of warmth a piece of clothing provides. To determine temperature ratings, CLO factors, Metabolic Equivalent of Task MET and the time or duration of a task are considered. MET levels are categorized into 3 groups: Low'' range 0-3 MET // forklift driver, equipment operator Moderate'' range 3-6 MET // picking & packaging, delivery drivers Vigorous'' range >6 MET // concrete work, tower climber Some warehouses and facilities are more manual in nature, leading to higher MET levels, while others rely on automation, resulting in lower MET levels. N-Ferno 6464 Deep Freezer Jacket has a CLO rating of 4.4 and is rated at a moderate work level in -60DegF // -51DegC temperatures for up to 5 hours.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.