Zoro Homepage

3XL Orange Class 3 Hi-Vis Long Sleeve Shirt

  • Mfr # 8370

  • Zoro # G022783414


product price: $38.05
/ea

Key Features

Size
3XL
Color
Orange
Standards
ANSI 107
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8370
Zoro #
G022783414
UPC #
720476222675
Country of Origin
China

Dimensions

Size
3XL

Details

Color
Orange
Standards
ANSI 107
Material
100% Polyester

Description

The GloWear 8370 Performance Hi-Vis Long Sleeve T-Shirt is designed with a focus on both safety and comfort, offering a range of features that ensure optimal performance throughout the workday. ANSI/ISEA 107-2020, Type R, Class 3 compliant fabric has 2in reflective, segmented tape to ensure visibility in low-light and nighttime situations.This shirt is made with polyester dobby (5oz), a lightweight material that offers breathability and ensures that workers stay comfortable on the job. The polyester construction also provides durability, so the garment can withstand the rigors of daily work without compromising comfort.Anti-microbial technology works to reduce the growth of bacteria and minimize odors to maintain freshness throughout the day. Moisture-wicking technology further enhances the garment's functionality, pulling sweat away from the body to keep the wearer cool, dry and comfortable, even during intense physical activity.UPF 50+ sun protection shields your skin from harmful UV rays and reduces the risk of sunburn or long-term skin damage, making it a great option for outdoor work in sunny conditions. For added convenience a chest pocket provides a practical space for storing small items like pens, tools or ID badges, keeping them easily accessible while you're on the job.The shirt is machine washable and retains its shape even after up to 50 washes, ensuring longevity and easy maintenance. Ideal for construction workers, transportation workers or anyone who requires a Class 3 level of protection and visibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.