Zoro Homepage

4XL Lime Class E Insulated Hi-Vis Freezer Bib Overalls

  • Mfr # 6479

  • Zoro # G216285724


product price: $162.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6479
Zoro #
G216285724
UPC #
720476412885
Country of Origin
China

Description

The 6479 Hi-Vis Freezer Bib Overalls are rated to -50DegF // -46DegC conditions for up to 5 hours of moderate work activity in freezer cold storage facilities. It delivers warmth, comfort and durability while ensuring high visibility in low light. For added convenience, the garment features full-length zippers on each leg, allowing for easy on/off without removing work boots. The adjustable dual snap closures at the bottom of the pants ensure a secure fit for varying heights, while the 4-way stretch sides and elastic bib straps offer customizable comfort. A clearly visible exterior size label allows wearers to instantly recognize and select their ideal jacket size. Practical features include oversized front pockets for convenient storage and easy access even when wearing gloves and heavy-duty zippers with storm flaps to seal out wind and rain. The overalls are machine washable for easy and convenient care. COMPLIANT TO ANSI/ISEA 107-2020 These thermal reflective bibs are a Class E garment with 2'' ANSI/ISEA 107-2020 compliant reflective stripes for visibility and safety in low-light conditions. 3M THINSULATE INSULATION Designed with 200g of 3M Thinsulate insulation, this jacket traps heat for warmth in extreme cold, ranging from -10DegF to -50DegF -23DegC to -46DegC. The 3M Thinsulate is 30% thinner in profile compared to standard poly fill and has a higher loft design, making it condense at a much slower rate and offers more thermal retention than standard poly fill-increasing its life integrity. Minimized washing will extend the overall life of the thermal, insulated garment. CLO RATINGS Insulation performance is measured by CLO ratings-which is a unit of thermal resistance that indicates insulating ability. The higher the CLO value, the higher the amount of warmth a piece of clothing provides. To determine temperature ratings, CLO factors, Metabolic Equivalent of Task MET and the time or duration of a task are considered. MET levels are categorized into 3 groups: Low'' range 0-3 MET // forklift driver, equipment operator Moderate'' range 3-6 MET // picking & packaging, delivery drivers Vigorous'' range >6 MET // concrete work, tower climber Some warehouses and facilities are more manual in nature, leading to higher MET levels, while others rely on automation, resulting in lower MET levels. N-Ferno 6478 Insulated Cooler Jacket has a CLO rating of 2.59 and is rated at a moderate work level in -50DegF // -46DegC temperatures for up to 5 ho

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.