5546 Scanner Mount Extender Strap
Mfr # 19146
Zoro # G414760573
product price: $3.69
/eaSold in multiples of 3 for $11.07
Key Features
Color
Black
Material
Elastic
Size
One Size
Width
3 in
Product Type
Barcode Scanner Adaptor Strap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19146
Zoro #
G414760573
UPC #
720476191469
Country of Origin
China
Dimensions
Size
One Size
Width
3 in
Height
6 in
Length
6 in
Details
Item
Scanner Wrist Mount Extender
Color
Black
Material
Elastic
Product Type
Barcode Scanner Adaptor Strap
Compatible Product Type
Cellphones, Mobile Computers, Squids 5545 Arms, Wrist Scanner Mounts
Includes
Durable Hook, Extender Strap, Loop Fastener
Description
Scanner Wrist Mount Extender, Color Black, Height 6 in, Width 3 in, Length 6 in, Includes Durable Hook, Extender Strap, Loop Fastener, Material Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.