Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5XL Orange Non-Certified Hi-Vis T-Shirt

  • Mfr # 8092

  • Zoro # G822783409


product price: $15.85
/ea

Key Features

Standards
ANSI 107
Color
Orange
Size
5XL
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8092
Zoro #
G822783409
UPC #
720476218098
Country of Origin
China

Dimensions

Size
5XL

Details

Standards
ANSI 107
Color
Orange
Material
100% Polyester

Description

The GloWear 8092 Non-Certified Essential Hi-Vis T-Shirt is designed to enhance visibility in low-light conditions with hi-vis fabric. The fabric is made from a polyester birdseye knit (4.6oz), offering a perfect balance of durability and softness, allowing for all-day comfort without sacrificing practicality.To keep you cool and dry throughout your workday, this shirt incorporates advanced moisture-wicking technology that efficiently pulls sweat away from the skin, ensuring you stay comfortable even during physically demanding tasks. Additionally, the fabric is wrinkle-resistant, maintaining a crisp, polished look even after hours of wear.UPF 30+ sun protection shields your skin from harmful UV rays and reduces the risk of sunburn or long-term skin damage, making it a great option for outdoor work in sunny conditions. For added convenience a chest pocket provides a practical space for storing small items like pens, tools or ID badges, keeping them easily accessible while you're on the job.The shirt is machine -washable and retains its shape for up to 25 washes, allowing for long-lasting use without worrying about wear and tear.Ideal for runners, walkers, workers or anyone who requires high visibility clothing in low-light situations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.