Zoro Homepage

6700 Blue Cooling Bandana Headband - Polymer - Tie, 264PK

  • Mfr # 6700-Bulk

  • Zoro # G715660039


product price: $660.99
/pk 264, $2.50/ea
Free Shipping & Returns

Key Features

Color
Blue
Series
6700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6700-Bulk
Zoro #
G715660039
UPC #
720476123347
Country of Origin
Indonesia

Details

Item
Cooling Bandana
Color
Blue
Series
6700

Description

The Chill-Its 6700CT Cooling Bandana features polymer crystal cooling technology for relief in extreme heat. Lightweight and low-profile, this comfortable cotton bandana is perfect for wear around the neck or under hard hats. A tie closure in the back makes for an adjustable, snug fit on a variety of head sizes.Polymer crystals are a simple, effective and comfortable solution for heat stress prevention. Similar to how sweat cools the body, evaporative technologies use an external water source to draw heat away helping to regulate body temperature while providing cool relief. When activated, this cooling head wrap is comfortable and refreshing for even the hottest days of the year.HOW TO ACTIVATESoak in water for 2-5 minutes to activate. The embedded polymer crystals will retain water for up to four hours of cooling relief. Be careful not to over activate as that may cause the bandana too plump up to a size where it is no longer able to be comfortably worn.


  • ENHANCED VISIBILITY - ANSI/ISEA 107-2020, Type R Class 2 compliant with 2" segmented reflective tape for low-light visibility
  • FULL SUN PROTECTION - UPF 50+ protection from harmful UV rays
  • INSTANT COOLING RELIEF - Performance knit material easily activates with water, or sweat, for up to two hours of active cooling
  • STAY DRY AND COMFORTABLE - When dry, performance knit material effectively draws sweat and moisture away, keeping the wearer cool and comfortable throughout the day
  • INCREASED RANGE OF MOTION - Lightweight and stretchable performance knit material allows for greater range of motion and freedom of movement
  • FEEL THE BREEZE - Mesh paneling on back and underarms for enhanced breathability
  • ANTI-ODOR TREATMENT - Kills and manages odor causing bacteria
  • SHOWCASE YOUR BRAND - Custom logo options are available to personalize the shirt with your company’s logo
  • EASY TO CLEAN - Machine washable, tape is rated and tested for 50-washes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.