6700CT Blue Cooling Bandana Headband - PVA - Tie, 264PK

  • Mfr # 6700CT-Bulk

  • Zoro # G515659950


product price: $1,372.99
/pk 264, $5.20/ea
Free Shipping & Returns

Key Features

Series
6700CT
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6700CT-Bulk
Zoro #
G515659950
UPC #
720476125709
Country of Origin
Indonesia

Details

Series
6700CT
Color
Blue
Item
Cooling Bandana

Description

The Chill-Its 6700CT Cooling Bandana features advanced PVA cooling technology for relief in extreme heat. Lightweight and low-profile, this bandana is perfect for wear around the neck or under hard hats. A tie closure in the back makes for an adjustable, snug fit on a variety of head sizes.Heat-related illness continuously ranks among the top causes of worksite accidents and fatalities. Evaporative cooling technologies such as PVA polyvinyl alcohol are a simple, effective and comfortable solution for heat stress prevention. Similar to how sweat cools the body, evaporative technologies use an external water source to draw heat away-helping to regulate body temperature while providing cool relief. When activated, this PVA cooling bandana is comfortable and refreshing for even the hottest days of the year.


  • INSTANT COOLING RELIEF - Performance knit easily activates with water, or sweat, for up to two hours of active cooling
  • STAY DRY AND COMFORTABLE - When dry, knit material effectively draws sweat and moisture away, keeping the wearer cool and comfortable throughout the day
  • BETTER LEVERAGE WHEN LIFTING - Silicone grip pattern on forearms helps keep items secure and stable while lifting and loading
  • ALL-DAY COMFORT - Soft, durable and stretchable performance knit fabric
  • SUN PROTECTION - UPF 50+ protection from harmful UV rays
  • ANTI-ODOR TREATMENT - Kills and manages odor causing bacteria
  • INCREASED VISIBILITY - Reflective accents offer visibility in low-light situations
  • FITS BOTH ARMS - Includes two sleeves that fit on both left and right arms
  • EASY TO CLEAN - Machine washable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.