Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6702 Blue Cooling Bandana - Embedded Polymers - Tie, 264PK

  • Mfr # 6702-Bulk

  • Zoro # G815660144


product price: $660.99
/pk 264, $2.50/ea
Free Shipping & Returns

Key Features

Series
6702
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6702-Bulk
Zoro #
G815660144
UPC #
720476123989
Country of Origin
Indonesia

Details

Item
Cooling Sleeves
Series
6702
Color
Blue

Description

The Chill-Its 6702 Cooling Bandana is an evaporative cooling headband designed to deliver instant cooling relief lasting up to 4 hours. This lightweight bandana is designed with polymer crystal technology embedded in a batting material for fast cooling without the bulk. Embedding the polymer crystals reduces uneven expansion of the polymers when wet less bulk, more comfort. Use the tie-closure to adjust the fit around the head, neck or wrists.HOW TO ACTIVATESimply soak the cooling headwear in water for 2 to 5 minutes to activate. The water-absorbing polymer crystals inside will plump up slightly and provide a cooling sensation that lasts for hours. The new woven batting material will not become overly saturated and will not ooze or become slimy. Simply flip the cooling bandana over to refresh the cooling sensation. No ice or refrigeration is needed. Hang dry and rewet to activate.Great for construction, landscaping, roofing, or anybody working in the heat.


  • INSTANT COOLING RELIEF - Performance knit easily activates with water, or sweat, for up to two hours of active cooling
  • STAY DRY AND COMFORTABLE - When dry, knit material effectively draws sweat and moisture away, keeping the wearer cool and comfortable throughout the day
  • BETTER LEVERAGE WHEN LIFTING - Silicone grip pattern on forearms helps keep items secure and stable while lifting and loading
  • ALL-DAY COMFORT - Soft, durable and stretchable performance knit fabric
  • SUN PROTECTION - UPF 50+ protection from harmful UV rays
  • ANTI-ODOR TREATMENT - Kills and manages odor causing bacteria
  • INCREASED VISIBILITY - Reflective accents offer visibility in low-light situations
  • FITS BOTH ARMS - Includes two sleeves that fit on both left and right arms
  • EASY TO CLEAN - Machine washable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.