Zoro Homepage

6804 Black Skull Cap Beanie Hat with LED Lights

  • Mfr # 16803

  • Zoro # G902540373


product price: $29.45
/ea

Key Features

Material
Fleece
Color
Black
Features
Washable, High Visibility, Lightweight, Snug Fit
Width
0.5 in
Includes
CR2032 Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16803
Zoro #
G902540373
UPC #
720476000000
Country of Origin
China

Dimensions

Width
0.5 in

Details

Item
Beanie Hat
Material
Fleece
Color
Black
Features
Washable, High Visibility, Lightweight, Snug Fit
Includes
CR2032 Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.