This item is Discontinued.

Ergodyne 6847 Black Fr Balaclava Face Mask – Nfpa 70E, Nfpa 2112 16847

6847 Black Fr Balaclava Face Mask – Nfpa 70E, Nfpa 2112 (Discontinued)

  • Mfr # 16847
  • Zoro # G304178303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16847
Zoro #
G304178303
UPC #
720476168478
Country of Origin
Unknown

Description

The N-Ferno 6847 FR Balaclava Face Mask is dual compliant and meets two flame-resistant standards – NFPA 70E and NFPA 2112. This winter face mask blocks all the elements: earth, wind, fire, and water. Designed with Polartec FR Power Grid fleece, which is a grid-construction knit that minimizes fabric mass and maximizes fabric performance for increased warmth and lighter weight. The interior is hydrophilic to absorb sweat and transfer it outside, while the exterior disperses moisture for more efficient evaporation. The grid design also creates open air channels for improved breathability. This double-standard fabric is tested and certified to meet both NFPA 70E and NFPA 2112 standards for flame-resistant clothing. Also has an ARC rating of CAT 2; 20 cal/cm2 ATPV. This thermal balaclava works as a ski face mask or a staple on the job to keep you warm and dry so you can focus on the task at hand. Can be worn alone or under hard hats, ski helmets or other head protection. The moisture-wicking and breathable fabric makes it the perfect FR face mask for winter work where FR clothing is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.