
6997 White Body Warmers
Mfr # 6997
Zoro # G502451239
product price: $1.39
/eaSold in multiples of 40 for $55.60
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6997
Zoro #
G502451239
UPC #
720476169970
Country of Origin
China
Description
The N-Ferno 6997 Adhesive Body Warmers adhere directly to clothing for up to 12 hours of warmth where you need it most. With an adhesive back, these air-activated heat pads can easily and securely be applied to base layers or the interior of jackets, gloves, hand warmer muffs and more. Designed to cover larger areas such as the chest or back, they measure 3in x 5in // 7.6cm x 12.7cm. Each box includes 40 individually sealed warmers.
To activate, simply open the pack. The all-natural ingredients will begin to heat up as soon as they are exposed to oxygen—no batteries required. You can also shake the pack to speed up the warming process.
Warming packs help to regulate core body temperatures for safety in cold conditions. Warming packs should never be applied directly to the skin. These adhesive body warmers are not reusable and should be disposed of once warming effectiveness has worn off (up to 12 hours).
To activate, simply open the pack. The all-natural ingredients will begin to heat up as soon as they are exposed to oxygen—no batteries required. You can also shake the pack to speed up the warming process.
Warming packs help to regulate core body temperatures for safety in cold conditions. Warming packs should never be applied directly to the skin. These adhesive body warmers are not reusable and should be disposed of once warming effectiveness has worn off (up to 12 hours).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.