Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8210HL Mesh Hi-Vis Safety Vest, Mesh Fabric, Polyester Mesh, Orange, Size XS

  • Mfr # 8210HL

  • Zoro # G7625126


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Vest Size
XS
Color
Orange
Material
Mesh Fabric, Polyester Mesh
Standards
ANSI/ISEA 107, Type R Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210HL
Zoro #
G7625126
UPC #
720476210115
Country of Origin
Indonesia

Dimensions

Vest Size
XS

Details

Item
8210HL Mesh Hi-Vis Safety Vest
Color
Orange
Material
Mesh Fabric, Polyester Mesh
Standards
ANSI/ISEA 107, Type R Class 2

Description

Orange XS Type R Class 2 Economy Mesh Vest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.