Zoro Homepage

8215BA 2XL/3XL Orange Type R Class 2 Econo Breakaway Mesh Vest

  • Mfr # 21067

  • Zoro # G102556785


product price: $10.89
/ea

Key Features

Size
2XL/3XL
Color
Orange
Material
Polyester Mesh
ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21067
Zoro #
G102556785
UPC #
720476000000
Country of Origin
India

Dimensions

Size
2XL/3XL

Details

Item
Hi-Vis Economy Vest
Color
Orange
Material
Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Features
Pocket, Reflective, Lightweight, Machine Washable, Hook & Loop Closure

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.