
Abrasion-Resistant Nitrile-Coated Gloves - DSX, , Nitrile , S 1 PR
Mfr # 7001
Zoro # G7625388
product price: $4.75
/prSold in multiples of 12 for $57.00
Key Features
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Nitrile
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7001
Zoro #
G7625388
UPC #
720476179528
Country of Origin
China
Dimensions
Glove Size
S
Glove Length
8 1,4 in
Thickness
0.75 in
Details
Item
Abrasion-Resistant Nitrile-Coated Gloves - DSX
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Nitrile
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit
Application
Automotive, Manufacturing, Assembling
Weight
0.07 lbs
Glove Features
Dirt Resistant, Comfortable, Abrasion Resistant, Seamless, Breathable, Touchscreen Capable, Debris Resistant, Machine Washable, Knit Wrist, Flexible, Durable; Work Gloves
Description
Black S Abrasion Resistant Nitrile-Coated Gloves DSX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.