Shop ERGODYNE
See all product information
Create Account
AEGIR Enhanced Anti-Fog Safety Glasses - Recommended for: Eye, Outdoor, Construction, Landscaping,
- Mfr # 55006
- Zoro # G923363753
product price:Â
$
34.59
/ea
Key Features
Series
AEGIR-AFAS
Lens Color
Smoke
Frame Color
Black
Includes Anti-Fog Lens Coating
Yes
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55006
- Zoro #
- G923363753
- UPC #
- 720476550068
- Country of Origin
- Taiwan, Province of China
- Series
- AEGIR-AFAS
- Lens Color
- Smoke
- Frame Color
- Black
- Includes Anti-Fog Lens Coating
- Yes
- Lens Material
- Polycarbonate
- UV Protection
- Yes
- Standards
- ANSI Z87.1+ X
- Item
- Safety Glasses
- Includes Scratch-Resistant Lens Coating
- Yes
Description
AEGIR Enhanced Anti-Fog Safety Glasses - Recommended for: Eye, Outdoor, Construction, Landscaping, Carpentry, Woodworking, Boating, Skiing, Fishing, Hunting, Shooting,... - UVA, UVB, UVC, Sun, Ultraviolet Protection - Strap Closure - Polycarbonate, Rubber - Anti-fog, Anti-scratch, Non-slip, Sweat Resistant, Comfortable, Lightweight, Durable, Adjustable, Ventilated, Impact Resistant
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.