Zoro Homepage

AEGIR, Polarized, Blue Lens, Full-Frame

  • Mfr # 55211

  • Zoro # G816496179


product price: $40.29
/ea

Key Features

Lens Color
Blue
Frame Type
Full-Frame
Lens Coating
Polarized
Lens Material
Polycarbonate
Series
AEGIR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55211
Zoro #
G816496179
UPC #
0720476552116
Country of Origin
Taiwan, Province of China

Dimensions

Temple-to-Temple Width
5 7/8 in
Arm Length
5 7/8 in

Details

Lens Color
Blue
Frame Type
Full-Frame
Lens Coating
Polarized
Lens Material
Polycarbonate
Series
AEGIR
Standards
ANSI/ISEA Z87.1-2020
Frame Features
Vented
Temple Tip Features
Non-Slip
Adjustable Pieces
Temple
Nose Bridge Material
Rubber
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

AEGIR-HCMI Matte Gray Frame High Contrast Ice Blue Mirror Lens Safety Glasses - High Contrast Mirrored Lens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.