AEGIR, Polarized, Bronze Lens, Full-Frame
Mfr # 55220
Zoro # G816496155
product price: $31.39
/eaKey Features
Lens Color
Bronze
Frame Type
Full-Frame
Lens Coating
Polarized
Lens Material
Polycarbonate
Series
AEGIR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55220
Zoro #
G816496155
UPC #
0720476552208
Country of Origin
Taiwan, Province of China
Dimensions
Temple-to-Temple Width
5 7/8 in
Arm Length
5 7/8 in
Details
Lens Color
Bronze
Frame Type
Full-Frame
Lens Coating
Polarized
Lens Material
Polycarbonate
Series
AEGIR
Standards
ANSI/ISEA Z87.1-2020
Nose Bridge Material
Rubber
Adjustable Pieces
Temple
Temple Tip Features
Non-Slip
Frame Features
Vented
Meets High Impact Standard
High Impact Standard ANSI Z87+
Description
AEGIR-AFAS-HC Matte Desert Frame High Contrast Bronze Lens Safety Glasses - AFAS Color Enhancing Lens
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.