Zoro Homepage

AEGIR, Polarized, Smoke Lens, Black Frame, Full-Frame

  • Mfr # 55201

  • Zoro # G716496194


product price: $26.79
/ea

Key Features

Lens Color
Smoke
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Polarized
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55201
Zoro #
G716496194
UPC #
0720476552017
Country of Origin
Taiwan, Province of China

Dimensions

Arm Length
5 7/8 in
Temple-to-Temple Width
5 7/8 in

Details

Lens Color
Smoke
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Polarized
Lens Material
Polycarbonate
Series
AEGIR
Standards
ANSI/ISEA Z87.1-2020
Arm Color
Black
Frame Features
Vented
Meets High Impact Standard
High Impact Standard ANSI Z87+
Adjustable Pieces
Temple
Nose Bridge Material
Rubber
Temple Tip Features
Non-Slip

Description

AEGIR-HC Matte Black Frame High Contrast Smoke Lens Safety Glasses - High Contrast Lens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.