Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AEGIR, Safety Glasses, Clear Lens, Matte Black Frame Frame

  • Mfr # AEGIR

  • Zoro # G808630376


product price: $20.75
/ea

Key Features

Frame Color
Matte Black Frame
Series
AEGIR
Standards
ANSI Z87.1+
UV Protection
99.9% UV Protection
Includes Scratch-Resistant Lens Coating
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEGIR
Zoro #
G808630376
UPC #
720476550013
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Matte Black Frame
Series
AEGIR
Standards
ANSI Z87.1+
UV Protection
99.9% UV Protection
Includes Scratch-Resistant Lens Coating
No

Description

Skullerz AEGIR Safety Glasses feature an oversized blade-style design to provide superior eye protection and maximized field of vision. These protective safety glasses feature polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. The high-strength frame is built for durability and the rubberized nose bridge and temples offer non-slip security and resist sweat for all-day comfort. To provide a custom fit, the rubber temples can be easily bent and re-bent to accommodate a variety of head shapes and fit preferences.These impact-resistant safety glasses are tested to ANSI Z87.1+ High-Velocity Impact Protection and optical requirements. ANSI Z87.1 is the US standard for Personal Eye and Face Protection Devices and is listed on the frame.Great for protecting your eyes during outdoor work like construction and landscaping as well as carpentry and woodworking.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.