Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AEGIR, Safety Glasses, Orange Mirror Lens, Clear Smoke Frame

  • Mfr # AEGR-AFSPM

  • Zoro # G511994055


product price: $58.79
/ea

Key Features

Lens Color
Orange Mirror
Frame Color
Clear Smoke
Series
AEGIR
Standards
ANSI/ISEA Z87.1-2020 (Mark: Z87.1+)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEGR-AFSPM
Zoro #
G511994055
UPC #
720476550600
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Orange Mirror
Frame Color
Clear Smoke
Series
AEGIR
Standards
ANSI/ISEA Z87.1-2020 (Mark: Z87.1+)

Description

Skullerz AEGIR Polarized Anti Scratch and Enhanced Anti Fog Safety Glasses feature an oversized blade style design to provide superior eye protection and maximized field of vision. These protective safety glasses feature tough scratch resistant and anti fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays.The high strength frame is built for durability and the rubberized nose bridge and temples offer non slip security and resist sweat for all day comfort. To provide a custom fit, the rubber temples can be easily bent and re bent to accommodate a variety of head shapes and fit preferences.LENS TECHNOLOGIESThe polarized safety glasses reduce glare and eye fatigue around water, snow and in other bright environments. The lens features Fog Off+ technology which combines durable scratch resistance on the exterior of the lens for durability and enhanced anti fog performance on the interior for clear viewing no matter the jobparticularly useful for those working with dust masks or in extreme temperature change. The UV protective polycarbonate material filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safer in the sun.TESTED TO BE TRUSTEDAEGIR impact resistant safety glasses are tested to ANSI/ISEA Z87.1 2020 High Velocity Impact Protection and optical requirements. ANSI/ISEA Z87.1 2020 is the US standard for Personal Eye and Face Protection Devices and is listed on the frame Marks: Z87.1+ X.Every day, approximately 2,200 workers suffer from eye injuries that require medical treatment, and of those injured workers, 3 out of 5 of them were not wearing their safety glasses. And over 100 of those instances require time away from work. Skullerz safety glasses are a stylish and inexpensive way to protect your eyesight.CHOOSING THE RIGHT LENSAvailable in a variety of lens options ideally suited for a wide range of tasks and light environments. Choose from:Polarized // Fog Off+ // Anti Scratch Blue Mirror outdoor, bright light, glare // 15% Visual Light Transmission VLTPolarized // Fog Off+ // Anti Scratch Orange Mirror outdoor, bright light, glare // 12% VLTPolarized // Fog Off+ // Anti Scratch Purple Mirror outdoor, bright light, glare // 13% VLT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.