AEGR-AFASM, Safety Glasses, Anti-Scratch & Fog-Off+, Orange Mirror Lens, Matte Black Frame

  • Mfr # AEGR-AFASM

  • Zoro # G708630407


product price:  $30.29
/ea

Key Features

Frame Type
Half-Frame
Lens Coating
Anti-Scratch & Fog-Off+
Lens Material
Polycarbonate
Series
AEGR-AFASM
Standards
ANSI Z87.1+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AEGR-AFASM
Zoro #
G708630407
UPC #
720476550105
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Orange Mirror
Frame Type
Half-Frame
Frame Color
Matte Black
Lens Coating
Anti-Scratch & Fog-Off+
Lens Material
Polycarbonate
Series
AEGR-AFASM
Standards
ANSI Z87.1+
UV Protection
99.9% UV Protection
Includes Anti-Fog Lens Coating
Yes

Description

Skullerz AEGIR Anti-Scratch and Enhanced Anti-Fog Safety Glasses feature an oversized blade-style design to provide superior eye protection and maximized field of vision. These protective safety glasses feature tough scratch-resistant and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. The high-strength frame is built for durability and the rubberized nose bridge and temples offer non-slip security and resist sweat for all-day comfort. To provide a custom fit, the rubber temples can be easily bent and re-bent to accommodate a variety of head shapes and fit preferences.These impact-resistant safety glasses are tested to ANSI Z87.1+ X High-Velocity Impact Protection and optical requirements. ANSI Z87.1 is the US standard for Personal Eye and Face Protection Devices and is listed on the frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.