Anchor Choke Strap, 3174
Mfr # 3174
Zoro # G010043612
product price: $10.89
/eaKey Features
Color
Orange
Length
15 in
Material
Polyester
Width
1 in
D-Ring Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3174
Zoro #
G010043612
UPC #
720476191742
Country of Origin
China
Dimensions
Length
15 in
Width
1 in
Details
Item
Anchor Choke Strap
Color
Orange
Material
Polyester
D-Ring Material
Steel
Standards
ANSI/ISEA 121-2018
Weight Capacity
25 lb
Tethering End Connection
Choke-On
Tool Attachment Method
D-Ring
Series
Squids
Strap Color
Orange
Attachment Point Style
D-Ring, Strap
Tool End Connection
Cinch Loop
Tethering Component
Tether
For Tool Type
Hand Tools
Description
Anchor Choke Strap, Attachment Point Style D-Ring, Strap, Color Orange, D-Ring Material Steel, Strap Color Orange, Tethering Component Tether, Tethering End Connection Choke-On, Tool Attachment Method D-Ring, Tool End Connection Cinch Loop, Weight Capacity 25 lb, Width 1 in, For Tool Type Hand Tools, Material Polyester, Length 15 in, Series Squids, Standards ANSI/ISEA 121-2018
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.