Zoro Homepage

Anchor Choke Strap, 3176

  • Mfr # 3176

  • Zoro # G910043590


product price: $11.79
/ea

Key Features

Color
Black
Length
24 in
Material
Polyester
Width
1 1/4 in
For Tool Type
Hand Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3176
Zoro #
G910043590
UPC #
720476191766
Country of Origin
China

Dimensions

Length
24 in
Width
1 1/4 in

Details

Item
Anchor Choke Strap
Color
Black
Material
Polyester
For Tool Type
Hand Tools
Tool End Connection
Cinch Loop
Tool Attachment Method
D-Ring
Strap Color
Black
Standards
ANSI/ISEA 121-2018
Attachment Point Style
D-Ring, Strap
D-Ring Material
Steel
Weight Capacity
40 lb
Tethering Component
Tether
Series
Squids
Tethering End Connection
Choke-On

Description

Anchor Choke Strap, Attachment Point Style D-Ring, Strap, Color Black, D-Ring Material Steel, Strap Color Black, Tethering Component Tether, Tethering End Connection Choke-On, Tool Attachment Method D-Ring, Tool End Connection Cinch Loop, Weight Capacity 40 lb, Width 1 1/4 in, For Tool Type Hand Tools, Material Polyester, Length 24 in, Series Squids, Standards ANSI/ISEA 121-2018

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.