Anchor Choke Strap, 3177
Mfr # 3177
Zoro # G310043473
product price: $12.69
/eaKey Features
Color
Orange
Length
28 in
Material
Polyester
Width
1 1/4 in
D-Ring Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3177
Zoro #
G310043473
UPC #
720476191957
Country of Origin
China
Dimensions
Length
28 in
Width
1 1/4 in
Details
Item
Anchor Choke Strap
Color
Orange
Material
Polyester
D-Ring Material
Steel
Series
Squids
Tethering End Connection
Choke-On
Tethering Component
Tether
Standards
ANSI/ISEA 121-2018
Tool Attachment Method
D-Ring
Tool End Connection
Cinch Loop
Attachment Point Style
D-Ring, Strap
Weight Capacity
60 lb
Strap Color
Orange
For Tool Type
Hand Tools
Description
Anchor Choke Strap, Attachment Point Style D-Ring, Strap, Color Orange, D-Ring Material Steel, Strap Color Orange, Tethering Component Tether, Tethering End Connection Choke-On, Tool Attachment Method D-Ring, Tool End Connection Cinch Loop, Weight Capacity 60 lb, Width 1 1/4 in, For Tool Type Hand Tools, Material Polyester, Length 28 in, Series Squids, Standards ANSI/ISEA 121-2018
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.